Beli klenco vacuum cleaner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KENTA Universal Bevel ProtractorDeskripsi:Satin chrome plated scale, with fine adjustment
- BOSI Vacuum Cleaneratribut:
- Rated Frequency (Hz): 50
- Vacuum suction: 2000mm H20
- Oxford Precision Bevel Protractor Set (Busur Derajat)Deskripsi:For accurate angle measurement of machines, moulds and jigs. Made of polished and hardened stainless steel with magnifying lens for easy reading of vernier scale. Range is 4x 90 Degree and accuracy is + 1/2 Degree or 5 minutes. Set includes: protractor head, 150mm (6Inch), 200mm (8Inch) & 300mm (12Inch) plain rules, height gauge and acute angle attachments.atribut:
- Size: 150mm 200mm 300mm
- Product Type: Bevel Protractor
- Range: 360° (4 x 90° quadrants)°
- Includes: 150mm (6Inch) plain rule 200mm (8Inch) plain rule 300mm (12Inch) plain rule Acute angle attachments Height gauge Protractor head
- Accuracy: + 1/2 Degree
- Number of Pieces: 6
- Material: Stainless Steel
- Additional Features: Magnifying lens for easy reading of vernier scale
- Sirena High Quality Water Filtration Vacuum Cleaner (Penyedot Debu Filter Air)Deskripsi:Dengan menggunakan 2 liter air mampu menyaring kuman, bakteri, debu, tungau penyebab ASMA dan ALERGI.Semua produk Vacuum cleaner berkualitas tinggi yang menggunakan sistem pembersih dengan Air harganya cenderung mahal. untuk menjawab kebutuhan masyarakat akan perangkat vacuum cleaner jenis ini, maka di ciptakan SIRENA - yaitu perangkat vacuum cleaner yang memiliki sistem pembersihan dengan media air yang membadai yang bermutu tinggi tetapi harga yang sangat bersahabat (value for money).SIRENA menawarkan pilihan sistem pembersihan dengan Air yang membadai yang paling power-full, efektif dan ekonomis bagi semua yang perduli dengan kesehatan dan kebersihan lingkungan dalam ruangan atau rumah.atribut:
- Electrical Power (W): 750-1200
- Material: Plastic-ABS Premium Quality
- RYU Vacuum Cleaner (Penyedot Debu)Deskripsi:Vacuum Cleaner RVC20L is One of The Best Dry Vacuum Cleaner. Requires 800W Electricity to Produce Suction Power of More Than 15Kpa. With a Capacity of 20L Tank, Suitable For Use in All Rooms of The House.atribut:
- Frequency (Hz): 50
- K3L License: Yes
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo Universal Bevel ProtractorDeskripsi:The Mitutoyo Universal Bevel Protractor features a blade with an easy-to-use locking clamp which shows precise angle measurements on a dial gage in 1° graduations. A Vernier scale enables fine measurements for better accuracy with a resolution to each 5 minutes. The protractor measures in clockwise and counterclockwise directions to quickly measure angles for repeatable angle cuts or workpiece positioning.atribut:
- Dial (°): 1
- Vernier (minute): 5
- Straightness (inch): [.00016” + (.00005xL/2)]”
- Parallelsim (inch): [.00016 + (.00005xL/2)]
- Diameter (inch): 2.56 / 70mm
- Optional Accessories: 187-103, 187-104, 187-105, 950749, 950750
- Standard Accessories : 187-104, 950749
- TRUSCO Universal Bevel Protractoratribut:
- Material: Steel
- Set Contents: Blades: 150mm and 300mm
- Size (mm): 137 x 72 x 16
- Specification: Read graduation marks where graduation marks around entire 360degrees circumference and vernier graduation marks meet.
- Accessories: Fluctuation: 150mm/300mm
- Sirena Hydro Cleaner Vacuum Tungau Full Set (Penyedot Tungau)atribut:
- Power (W): 750-1200
- Material: Plastik ABS-kwalitas Premium
- Mitutoyo Busur Derajat Digital dan Mekanik (Pengukur Sudut Digital)Deskripsi:These manual-reading protractors resemble basic school-style protractors. They have a square or round head with a 180° arc marked on the body. Select models include a blade that may be etched with graduations, while others may require a rule or straight edge to read accurately. These protractors are commonly used for woodworking and metalworking applications.atribut:
- UNSPSC: 44111806
- Blade Length (inch): 6
- Finish: Satin Chrome
- Magnetic Head: Yes
- Operation Type: Mechanical
- Shinwa Rules Penggaris Busur Derajat HCDeskripsi:- Lapisan krom hitam pada skala membuat busur ini tahan lama. - Tebal dan skalanya mudah dibaca.- Lapisan hard chrome membuat permukaan busur menjadi tahan lama dan mengurangi pantulan cahaya pada skala, sehingga hasil pengukuran dapat terbaca jelas.- Model bilah ganda dapat mengukur benda dengan baik.atribut:
- Volume: 1 unit
- Mitutoyo Bevel ProtractorDeskripsi:The Mitutoyo Bevel Protractor features a 0-90-0 blade with 1° angle increments and a Vernier scale with 5-minute increments for highly accurate angle measurements. The 30° and 60° blade edges provide quick angle reference, and the center knob locks the blade securely into position. The bevel protractor consists of three sheets of stainless steel, the middle one which is made for angle measurements.atribut:
- Dial (°): 1 / 5 min
- Diameter (inch): 2.56 / 70mm
- Blade Edge Angle (°): 30 and 60
- Insize Protactor Digital (Busur Derajat)Deskripsi:Busur Derajat Digital - Hasil pengukuran ditampilkan dalam derajat (misalnya 32,658°) dan derajat/menit/detik (misalnya 32°39'30'')- Terbuat dari stainless steel- Tombol SET: mengatur pengukuran, mengubah arah pengukuran- Tombol MODE: pilih 0-90°, 0-180° atau 0-360°- Tombol ZERO/ON/OFF: nol dan on/off- Baterai CR2032, mati otomatis- Output data- Dapat kotak persegi untuk mengatur sudut 90°- Aksesori opsional: kabel output data (kode 7305-SPC1A)
- Mitutoyo Universal Bevel Protractoratribut:
- Blade Length (inch): 6, 12
- Remarks: w/60°, 45°, 30° edges
- KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)Deskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- Makita Cordless Mixeratribut:
- Blade Diameter (mm): 240 (9-1/2inch)
- Dimensions (L x W x H) (mm): 373 x 458 x 235
- Maximum Output Power (W): 1,200
- No Load Speed (rpm): High: 0 - 920, Low: 0 - 500
- Insize Digital Bevel Protractor (Busur derajat)atribut:
- Material: Stainless Steel
- Finish: Uncoated
- Accuracy: +/-5min
- Operation Type: Digital
- Resolution: 10 sec/0.005°
- Battery Size: CR2032
- Blade Graduation: 10 sec/0.005°
- Blade Length (inch): 6, 12
- Blade Thickness (inch): 0.61
- Compatible SPC Cable: 7305-SPC1A
- Data Output Type: Cable
- Display Type: LCD
- Functions: Automatic Power Off, Change Measuring Direction, Mode Button, Preset The Reading, Set Button
- Head Length (inch): 3.125
- Protractor Style: Bevel Protractor
- Range: -360° to 360°
- Mitutoyo Busur Derajat Universal Digital (Pengukur Sudut Universal Digital)Deskripsi:The Mitutoyo Digital Universal Protractor uses an electronic gravity sensor to generate and process highly accurate inclination values on an easy-to-read LCD screen in degrees and minutes. The protractor has a 360-degree measuring range in clockwise and counterclockwise directions to quickly measure angles for repeatable angle cuts or workpiece positioning.
- TRUSCO Protactor (Busur Derajat)atribut:
- Material: Stainless steel (SUS420J2)
- Diameter (mm): 90
- Total Ruler Length (mm): 204
- Ruler Thickness (mm): 1.2
- Scale Interval: 1degrees
Daftar Harga klenco vacuum cleaner Terbaru October 2026
| KENTA Universal Bevel Protractor | Rp9.999.900 |
| BOSI Vacuum Cleaner | Rp1.999.900 |
| Oxford Precision Bevel Protractor Set (Busur Derajat) | Rp3.299.900 |
| Sirena High Quality Water Filtration Vacuum Cleaner (Penyedot Debu Filter Air) | Rp25.999.900 |
| RYU Vacuum Cleaner (Penyedot Debu) | Rp819.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| Mitutoyo Universal Bevel Protractor | Rp6.199.900 |
| TRUSCO Universal Bevel Protractor | Rp3.699.900 |
| KRISBOW Die Head Self-Opening (Mata Senai) | Rp1.299.900 |
| Sirena Hydro Cleaner Vacuum Tungau Full Set (Penyedot Tungau) | Rp27.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/gmP102140598-5.jpg)
/4xP105852177-1.jpg)
/P102173985-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)


/2oP104567096-2.jpg)
/1kP110425056-1.jpg)
/0bP109329011-1.jpg)


/P102120644-1.jpg)

/6pP103953241-6.jpg)

/2iP105915090-1.jpg)
/b6P106104402-1.jpg)
/ooP102012888-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)